- Product Details
Stainless Steel Jacketed Mix Tanks- 65 Gallon
(2) Stainless Steel Jacketed Mix Tanks- 65 Gallon (each). 24 in. W x 16 in. H Side and bottom sweep agitator. Bodine Electric Gearmotor, 1 hp, 34.8/42.3 rpm (final), 110/220 V, 2.0/1.0 amps, 50/60 Hz, single phase. Masterflow Heat Blower, Model: AH-301, unit specifications: 1/150 hp, 3000 rpm, 120 VAC, 10 amps, 60 Hz. Inlets: (2) 1 in. dia. copper tubes (jacket), (2) 1 in. dia. ACME fittings. Outlets: (2) 1 in. dia. copper tubes (jacket), (2) 2 in. dia. tank discharge ports. Overall dimensions: 91 in. L x 79 in. W x 87 in. H.
Product Details
- Stock No: SHCA1315.4
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








