- Product Details
Stainless Steel Juice Thaw Tank - 350 Gallon
Stainless Steel Juice Thaw Tank. Previously used in a frozen juice drum thawing application. Tank outlet is designed to feed a rectangular inlet positive displacement pump. Stainless steel. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia: 4 in. Gear pulley dia: 9 in.; ratio 30; final rpm: 57.8. Outlets: 1 in. (jacket), 2-1/2 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 29 in. L x 30 in. W x 19 in. H. Overall dimensions: 81 in. W x 81 in. H.
- Stock No: JMB535A
- Manufacturer: Not Specified
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
- Width (Inches): 81
- Height (Inches): 81
- Known Issues or Problems: Previously used in a frozen juice drum thawing application.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















