Stainless Steel Kettle Scrape / Sweep Agitator - 35 RPM

Stainless Steel Kettle Scrape / Sweep Agitator - 35 RPM

Stainless Steel Kettle Scrape / Sweep Agitator – 35 RPM. Stainless steel anchor type agitator with 3/4 HP gear drive. Stainless steel construction 25-1/4 in. outside diameter X 20-3/4in. deep. Anchor type agitator provision for scrapers (no scrapers included). Stainless Steel Bridge 30 in. long X 9 in. wide with (1) 3 in. tri-clamp, (1) 1.25 in. threaded ports. 2-piece stainless steel hinged covers. Motor specs: 3/4 HP, 3-ph/60 Hz/220-440 Volts, 1800 RPM. Gear drive: 35 RPM output. Includes stainless steel On/Off control box. Overall Dimensions: 32-1/2 in. X 33 in. High.

Product Details
  • Stock No: KSLW536.2
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Kettle Scrape / Sweep Agitator - 35 RPM
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed