Stainless Steel Ladder

Stainless Steel Ladder

Stainless Steel Ladders. (16) 1 ft. 4-1/2 in. W steps. Distance between steps: 10-1/2 in. Overall dimensions: 1 ft. 7-1/2 in. L x 5 in. W x 17 ft. 1 in. H.

Product Details
  • Stock No: NOI8007.-02
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19.5
  • Width (Inches): 5
  • Height (Inches): 205
Additional Product Details
Stainless Steel Ladder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed