Stainless Steel Ladder / Staircase

Stainless Steel Ladder / Staircase

Stationary Stainless Steel Ladder W/Poly Step Insert, 7 Step. Top platform is 6 ft. 1 in. High. Overall dimensions: 4 ft. 7 in. L x 2 ft. 4 in. W x 8 ft. 2 in. High.

Product Details
  • Stock No: HGPS1057.2
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 28
  • Height (Inches): 98
Additional Product Details
Stainless Steel Ladder / Staircase
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed