Stainless Steel Ladder with Safety Cage

Stainless Steel Ladder with Safety Cage

Stainless Steel Ladder with Safety Cage. Number of step: 9. Distance between steps: 11 in. Dimensions of final step: 1 ft. 6 in. L x 11 in. W. Safety cage height: 12 ft. Overall dimensions: 3 ft. 5 in. L x 2 ft. 11 in. W x 14 ft. 1 in. H.

Product Details
  • Stock No: NOI8002.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 35
  • Height (Inches): 169
Additional Product Details
Stainless Steel Ladder with Safety Cage
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed