Stainless Steel Ladder with Safety Cage

Stainless Steel Ladder with Safety Cage

Stainless Steel Ladder with Safety Cage. (15) 1 ft. 4-1/2 in. W steps. Distance between steps: 10-1/2 in. Safety cage height: 12 ft. 6 in. L. Overall dimensions: 3 ft. 3 in. L x 3 ft. W x 18 ft. 4-1/2 in. H.

Product Details
  • Stock No: NOI8011.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 36
  • Height (Inches): 220.5
Additional Product Details
Stainless Steel Ladder with Safety Cage
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed