Stainless Steel Level Probes & Lumenite Level Controllers

Stainless Steel Level Probes & Lumenite Level Controllers

(1) Single level probe. Probe length: 3 ft. 8 in. L. Overall dimensions: 1⁄2 in. dia. x 3 ft. 8 in. H.

Product Details
  • Stock No: BZCH521.1-27
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
  • Width (Inches): 0.5
  • Height (Inches): 44
Additional Product Details
Stainless Steel Level Probes & Lumenite Level Controllers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed