Stainless Steel Mix Tank- 1000 Gallon

Stainless Steel Mix Tank- 1000 Gallon

Stainless Steel Mix Tank- 1000 Gallon. Inside straightwall dimensions: 6 ft. L x 5 ft. 3 in. W x 4 ft. 11 in. H. ProQuip Z-Series Agitator Drive, Model: ZG-7, S/N: 15647GR, 7 ratio, 168.5 rpm (final), 36 in. dia. agitator. Baldor Industrial Motor, 15 hp, 1180 rpm, 460 V, 18.7 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. S-line fitting (sprayball), (3) 2-1/2 in. dia. S-line fittings (product), (7) 3 in. dia. S-line fittings (product). Outlets: (1) 20 in. W x 2 in. H overflow port, (1) 4 in. dia. bevel with hex, (1) 8 in. dia. discharge port, (1) 20 in. W x 25 in. H discharge port. Overall dimensions: 10 ft. 3 in. L x 6 ft. 9 in. W x 8 ft. 7 in. H.(H17).

Product Details
  • Stock No: DTTC2033.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. S-line fitting (sprayball), (3) 2-1/2 in. dia. S-line fittings (product), (7) 3 in. dia. S-line fittings (product). Outlets: (1) 20 in. W x 2 in. H overflow port, (1) 4 in. dia. bevel with hex, (1) 8 in. dia. discharge port, (1) 20 in. W x 25 in. H discharge port
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1180
  • Motor Voltage: 460
  • Motor Amps: 18.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 123
  • Width (Inches): 81
  • Height (Inches): 103
Additional Product Details
Stainless Steel Mix Tank- 1000 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed