- Product Details
Stainless Steel Mix Tank- 1300 Gallons
Stainless Steel Mix Tank- 1300 Gallons. Inside straight-wall dimensions: 6 ft. dia. x 5 ft. 8 in. H. Lightnin Agitator Drive, Model: 74Q5, S/N: 8938437101, 85.7 ratio, 20 rpm (final), 39 in. dia. agitator. Reliance Electric Motor, 5 hp, 1745 rpm, 230/460 V, 13.0/6.5 amps, 60 Hz, 3 phase. Rosemount Pressure Transmitter. Process Technologies Inc. Thermocouple. Inlets: (1) 2 in. dia. NPT, (4) 2-1/2 in. dia. S-line fittings, (1) 10 in. dia. 150lb ANSI. Outlets: (1) 2 in. dia. S-line fitting, (1) 10 in. dia. 150 lb ANSI. Overall dimensions: 10 ft. L x 7 ft. 7 in. W x 8 ft. H.(H17).
- Stock No: DTTC2029.
- Manufacturer: Not Specified
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? Yes
- Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. NPT, (4) 2-1/2 in. dia. S-line fittings, (1) 10 in. dia. 150lb ANSI. Outlets: (1) 2 in. dia. S-line fitting, (1) 10 in. dia. 150 lb ANSI.
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 13.0/6.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 120
- Width (Inches): 91
- Height (Inches): 96
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















