Stainless Steel Mix Tank with Side Agitator - 100 gallons

Stainless Steel Mix Tank with Side Agitator - 100 gallons

Meyer Blanke Co. Stainless steel single shell mix tank. Capacity: 100 gallons. Tank inside dimensions: 31 in. dia. x 37.5 in. high sidewall (122 gallons estimated volume). L.C. Thompsen & Sons, Inc. pump, A-3, model 505TS1, serial 3A-10296. Pump motor: 0.5 HP, 115V, single phase, remainder of nameplate is illegible. Side mounted propeller agitator. Baldor agitator motor: 0.75 HP, 1725 RPM, 115/208-230V, single phase, 60 Hz, 3-phase, 56 Frame. Overall dimensions: 44 in. x 42 in. x 58.5 in. High.
Product Details
  • Stock No: DBPC413
  • Manufacturer: Meyer Blanke Co.
Tank Details
  • Tank Orientation: Horizontal
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Mix Tank with Side Agitator - 100 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed