Stainless Steel Pan Washer - 17 in. W x 23 ft. L.

Stainless Steel Pan Washer - 17 in. W x 23 ft. L.

Stainless Steel Pan Washer. 17 in. W x 23 ft. L. Foot pedal activation. (7) filter screens. w/ controls.

Click here to see a video of the equipment
Product Details
  • Stock No: BDPC254.7a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 276
  • Width (Inches): 17
Additional Product Details
  • Product Purchased From: Seafood Supplier
Stainless Steel Pan Washer - 17 in. W x 23 ft. L.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed