Stainless Steel Pellet Melter

Stainless Steel Pellet Melter

Stainless Steel Pellet Melter. Melter dimensions: 29-1/2 in. dia. x 20-1/2 in. L. Inlets: (1) 3 in. dia. port (product in), (4) 1 in. dia. FNPT fittings (steam in). Outlets: (1) 3 in. dia. port (product out), (4) 1 in. dia. FNPT fittings (steam out). Overall dimensions: 3 ft. 1 in. L x 3 ft. W x 6 ft. 5 in. H.

Product Details
  • Stock No: NOI8043
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 36
  • Height (Inches): 79
Additional Product Details
Stainless Steel Pellet Melter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed