Stainless Steel Plate Fin Heat Exchanger.

Stainless Steel Plate Fin Heat Exchanger.

Stainless Steel Plate Fin Heat Exchanger. (2) 25 in. L x 10 in. W finned inserts. Low pressure drops-ideal for blowers. Inlets: (1) 3/4 in. dia port, (1) 12 in. dia. infeed. Outlets: (1) 3/4 in. dia port, (1) 12 in. L x 10 in. W discharge chute. Overall dimensions: 38 in. L x 31-1/2 in. W x 78 in. H. (ACN136).

Product Details
  • Stock No: SHCA1175.1
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 31.5
  • Height (Inches): 78
  • ACN: 136
Additional Product Details
Stainless Steel Plate Fin Heat Exchanger.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed