- Product Details
Stainless Steel Platform for Bulk Milk Tanks and Water Reservoir
Stainless Steel Platform for Bulk Milk Tanks and Water Reservoir. Platform dimensions: 16 ft. 3 in. L x 35-1/2 in. W x 4 in. H. Tank capacity: 154 gallons (9 ft. L x 22 in. W x 15 in. H). Flotect switch, MWP: 100 psi (690 kPa). Inlets/outlets: (2) 1-1/2 in. copper lines:, (2) ¾ in. copper lines with insulation (2) 1-1/2 in. copper lines (tank middle). Overall dimensions: 205 in. L x 36 in. W x 55 in. H.
- Stock No: SGMPB067.6
- Manufacturer: Not Specified
- Motor Included? No
- Length (Inches): 205
- Width (Inches): 36
- Height (Inches): 55
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















