Stainless Steel Platform with Adjustable Seat

Stainless Steel Platform with Adjustable Seat

Stainless Steel Platform with Adjustable Seat. Platform final height: 22 in. Swivel seat. Highest seat distance from platform: 31 in. H. Lowest seat distance from platform: 23 in. H. Overall dimensions: 85 in. L x 49 in. W x 75 in. H.

Product Details
  • Stock No: DPFI001.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 85
  • Width (Inches): 49
  • Height (Inches): 75
Additional Product Details
Stainless Steel Platform with Adjustable Seat
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed