Stainless Steel Platform with Guard Rails

Stainless Steel Platform with Guard Rails

Stainless Steel Platform with Guard Rails. Walkway dimensions: 3 ft. 4 in. L x 1 ft. 5 in. W. Guard rails: 3 ft. 8-1/2 in. H. Overall dimensions: 4 ft. 8-1/2 in. L x 1 ft. 7 in. W x 3 ft. 9 in. H.

Product Details
  • Stock No: EELD669B.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 56.5
  • Width (Inches): 19
  • Height (Inches): 45
Additional Product Details
Stainless Steel Platform with Guard Rails
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed