Stainless Steel Pneumatic Bean Sorter

Stainless Steel Pneumatic Bean Sorter

Stainless Steel Pneumatic Bean Sorter. This came from a coffee bean plant. There is no manufacturer nameplate. Unit has multiple adjustments. Overall dimensions: 53 x 40 x 84 in. H.

Product Details
  • Stock No: SIKH033
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 53
  • Width (Inches): 40
  • Height (Inches): 84
Additional Product Details
  • Known Issues or Problems: This came from a coffee bean plant. There is no manufacturer nameplate. Unit has multiple adjustments.
Stainless Steel Pneumatic Bean Sorter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed