Stainless Steel Pneumatic Slide Gate Valve

Stainless Steel Pneumatic Slide Gate Valve

Stainless Steel Pneumatic Slide Gate Valve. Model: 1600. Inlets/outlets: (1) 8 in. dia. port. Air inlets/outlets: (2) 1/2 in. dia. FNPT fittings. Overall dimensions: 3 ft. 7-1/2 in. L x 7-1/2 in. W x 1 ft. H.

Product Details
  • Stock No: MRD335a.2-03
  • Manufacturer: Not Specified
  • Model: 1600
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 43.5
  • Width (Inches): 7.5
  • Height (Inches): 12
Additional Product Details
Stainless Steel Pneumatic Slide Gate Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed