- Product Details
Stainless Steel Powder Silo with Airlock
Shick Tube-Veyor Scale and Receiving Hopper- 40 Cu. Ft. Mat'l constr: ASTM A240 304 stainless steel. Rotary Airlock Valve with U.S. Motor, 3/4 hp, 1750 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase and a Torqube Drive, ratio: 60.1, torque: 1190, final rpm: 29. (3) legs. Scaling and receiving hoppers are used in pressure, vacuum and gravity scaling and receiving applications. Inlets: (3) 4 in. dia. ports. Outlets: (2) 4-1/2 in. dia. discharge. 17 in. L x 18-1/2 L manway. Overall dimensions: 50 in. L x 50 in. W x 10 ft. 6 in. H.(HB1).
- Stock No: HDAF901.14
- Manufacturer: Shick
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 0.75
- Motor RPM: 1750
- Motor Voltage: 230/460
- Motor Amps: 3.6/1.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 50
- Width (Inches): 50
- Height (Inches): 126
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















