Stainless Steel Processor- 100 Gallon

Stainless Steel Processor- 100 Gallon

Stainless Steel Processor- 100 Gallon. Inside dimensions: 30 in. dia. x 36 in. H. Inside tank surface is ceRam Industriesic. Jacket inlet: 1-1/4 in. threaded female, jacket outlet: 1-3/4 in., bottom outlet: 1 in. threaded female. Overall dimensions: 47 in. L x 40 in. W x 58 in. H.
Product Details
  • Stock No: SGMT203.1
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Jacket inlet: 1-1/4 in. threaded female, jacket outlet: 1-3/4 in., bottom outlet: 1 in. threaded female
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 40
  • Height (Inches): 58
Additional Product Details
Stainless Steel Processor- 100 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed