Stainless Steel Processor- 600 Gallon

Stainless Steel Processor- 600 Gallon

Stainless Steel Processor- 600 Gallon. Center bridge mounted agitator with and lift top covers. Inside dimensions 64 in. dia. x 47 in. H. Includes a 7 in. W x 60 in. dia. bottom sweep agitator and a 7-1/2 in. W x 39 in. H baffle. Includes motor and drive. Inlets: (3) 1 in. dia. ports, (1) 1-1/2 in. S-Line fitting, (2) 2 in. S-line fitting, (1) 2-1/2 in. dia. NPT (male, jacket). Outlet: (1) 2-1/2 in. dia. NPT (male, jacket), (1) 3 in. S-Line. Overall dimensions 75 in. L x 73 in. W x 80 in. H. Note: Jacket has leaks and one lid is missing.

Click here to see a video of the equipment
Product Details
  • Stock No: OI82
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Processor- 600 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed