Stainless Steel Product Magnets

Stainless Steel Product Magnets

Stainless Steel Product Magnet. (1) Stainless Steel Magnet dimensions: 1 ft. L x 8 in. W with (4) 1-1/4 in. magnets. (1) Stainless Steel Magnet dimensions: 1 ft. 4 in. L x 10-3/8 in. W with (5) 1 in. magnets.

Product Details
  • Stock No: TACJ0358.a-02
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 10.375
Additional Product Details
Stainless Steel Product Magnets
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed