Stainless Steel Rectangular Mix and Blend Tank- 250 Gallon

Stainless Steel Rectangular Mix and Blend Tank- 250 Gallon

Stainless Steel Rectangular Mix and Blend Tank- 250 Gallon. Level probe reads height of fluid at 4-levels. Vertical agitator: 14 in. dia x 52 in. H. 16 in. dia. manway. US Electrical , 1/2 hp, 1745 rpm, 208-230/460 V, 1.9-1.84/.92 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. ports, (2) 1 in. dia. ports. Outlets: (1) 4 in. dia. S-Line fitting, (1) 2 in. dia. ball valve, (1) 1 in. dia. ball valve, (1) 2 in. dia. port. Overall dimensions: 56-1/2 in. L x 25 in. W x 82 in. H.
Product Details
  • Stock No: OI225.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (2) 2 in. dia. ports, (2) 1 in. dia. ports. Outlets: (1) 4 in. dia. S-Line fitting, (1) 2 in. dia. ball valve, (1) 1 in. dia. ball valve, (1) 2 in. dia. port
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.9-1.84/.92
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 56.5
  • Width (Inches): 25
  • Height (Inches): 82
Additional Product Details
Stainless Steel Rectangular Mix and Blend Tank- 250 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed