Stainless Steel Rectangular Tank with Dewatering Conveyor - 275 Gallons

Stainless Steel Rectangular Tank with Dewatering Conveyor - 275 Gallons

Rectangular Tank with Dewatering Conveyor. Tank dimensions: 3 ft. 6 in. W x 4 ft. 6 in. L x 2 ft. 4 in. D. Conveyor dimensions: 15 in. W x 5 ft. L. Estimated capacity: 275 gallons.

Product Details
  • Stock No: AANF370
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Rectangular Tanks
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Stainless Steel Rectangular Tank with Dewatering Conveyor - 275 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed