Stainless Steel Rectangular Tank with Dewatering / Elevator Conveyor - 550 Gallon

Stainless Steel Rectangular Tank with Dewatering / Elevator Conveyor - 550 Gallon

Stainless Steel Dewatering Elevator with Tank- 550 Gallon. Inside straight-wall dimensions: (2) 3 ft. 10 in. L x 3 ft. W x 3 ft. 4 in. H. compartments. Conveyor infeed height: 4 ft. Conveyor exit height: 8 ft. 9 in. Inlets: (2) 3 in. dia. NPT, (1) 4 in. dia. NPT. Outlets: (1) 3 in. dia. NPT discharge. Overall dimensions: 11 ft. 6 in. L x 3 ft. 6 in. W x 10 ft. H.

Product Details
  • Stock No: 55.TAPG16b.7a
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 138
  • Width (Inches): 42
  • Height (Inches): 120
Additional Product Details
Stainless Steel Rectangular Tank with Dewatering / Elevator Conveyor - 550 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed