Stainless Steel Rolling Bin- 50 Gallon

Stainless Steel Rolling Bin- 50 Gallon

Stainless Steel Rolling Bin- 50 Gallon. Bin features: grab handle, four casters for easy positioning, sloped bottom. Inlets/outlets: (1) 2 in. S-line. Overall dimensions: 60 in. L x 21 in. W x 43 in. H.

Product Details
  • Stock No: GAWD055.1
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Rectangular Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 2 in. S-line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 21
  • Height (Inches): 43
Additional Product Details
Stainless Steel Rolling Bin- 50 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed