Stainless Steel Rolling Meat Tub / Cart - 150 gallons

Stainless Steel Rolling Meat Tub / Cart - 150 gallons

Stainless Steel Rolling Meat Tub / Cart. Two wheels missing. Inside dimensions: 59.5 in. long x 36.75 in. wide x 18 in. deep. Approximate capacity: 150 gallons. Bottom drain: 2 inch threaded. Overall dimensions: 3.5 ft. wide x 5.5 ft. long x 3 ft. high.

Product Details
  • Stock No: NOI1706
  • Manufacturer: Not Specified
Tank Details
  • Tank Orientation: Vertical
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Rolling Meat Tub / Cart - 150 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed