Stainless Steel Rolling Tub

Stainless Steel Rolling Tub

Stainless Steel Rolling Tub. Inside dimensions: 3 ft. 11 in. L x 2 ft. 6 in. W x 1 ft. 11.75 in. Deep. Overall dimensions 3 ft. 11 in. L x 2 ft. 7 in. W x 2 ft. H. (BB).

Product Details
  • Stock No: KBMW037.5
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Rolling Tub
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed