Stainless Steel Rotary Pump Filler / Depositor

Stainless Steel Rotary Pump Filler / Depositor

Stainless Steel Rotary Pump Filler / Depositor. Unit features a hopper feed tank with two rotary lobe positive displacement pumps. (2) St. Regis Pump Model 3RI, S/N: 10966, Maximum pump capacity: 36 gpm. Maximum speed: 900 rpm, 6.4 GPM per 100 revolutions. Also features (2) pneumatic pistons, micro switch, and a 120 V BA 1-4 Control Panel. Hopper outlets: (2) 4-1/2 in. L x 1-1/2 in. W. Pump discharge outlets:(2) 2 in. dia. Acme thread. Overall dimensions: 73 in. L x 61 in. W x 71 in. H.(H17).

Product Details
  • Stock No: EMFP006.
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Rotary
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 61
  • Height (Inches): 71
Additional Product Details
Stainless Steel Rotary Pump Filler / Depositor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed