Stainless Steel Rotary Sifter Reel / Screen

Stainless Steel Rotary Sifter Reel / Screen

Stainless Steel Rotary Sifter Screen. Previously used on a 200 gallon rectangular tank. Screen dimensions: 1 ft. dia. x 1 ft. L. Screen width: 0.015 in. The steel rotary sifter screen and pump is still available.  The Rectangular tank was sold separate. 

Product Details
  • Stock No: RBFM617E
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Previously Used With: Previously used on a 200 gallon rectangular tank.
Stainless Steel Rotary Sifter Reel / Screen
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed