Stainless Steel Rotary Valve

Stainless Steel Rotary Valve

Stainless Steel Rotary Valve. Model: RPCO. S/N: 444645. Housing dia. 15 in. Inlets/outlets: (2) 8 in. Overall dimensions: 25 in. L x 18 in. W x 20 in. H. (GD).

Product Details
  • Stock No: SNPM119.2
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 18
  • Height (Inches): 20
Additional Product Details
Stainless Steel Rotary Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed