Stainless Steel Screw Auger (132 in X 9 in )

Stainless Steel Screw Auger (132 in X 9 in )

Stainless Steel Screw Auger. Screw Diameter: 9 in. Pitch: 9 in. Conveyor Estimate Length: 132 in. Has a Dodge SCXT115A Speed Reducer with a Ratio of 15.35.
Product Details
  • Stock No: RDYD09
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 142
  • Width (Inches): 12
  • Height (Inches): 18
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Stainless Steel Screw Auger (132 in X 9 in )

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed