Stainless Steel Screw Auger (156 in X 9 in )

Stainless Steel Screw Auger (156 in X 9 in )

Stainless Steel Screw Auger. Screw Diameter: 9 in. Screw Pitch: 9 in. Length: 156 in. Powered with a 3 HP Dayton Industrial Motor and a Dodge SCXT115 Speed Reducer with a ratio of 15.35.
Product Details
  • Stock No: RDYD08
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,740
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.9-8.0/4.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 156
  • Width (Inches): 12
  • Height (Inches): 36
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Stainless Steel Screw Auger (156 in X 9 in )

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed