- Product Details
Stainless Steel Screw Auger (16 in X 146 in)
Stainless Steel Screw Auger. Screw Diameter: 16 in. Screw Pitch: 16 in. Screw Length: 146 in. Shaft Size: 3 in.
Product Details
- Stock No: FLOR21B
Conveyor Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 146
- Width (Inches): 16
- Height (Inches): 16
- Weight (LBS): 180
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























