Stainless Steel Screw Auger Conveyor

Stainless Steel Screw Auger Conveyor

Stainless Steel Screw Auger Conveyor. Screw dimensions: 12 in. dia. x 14 ft. L. Housing diameter: 1 ft. 1 in. Flight pitch: 8 in. Shaft diameter: 2 in. Sterling Electric Motor, 2 hp, 1200 rpm, 220/440 V, 5.8/2.9 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. L x 10 in. W infeed. Outlets: (1) 1 ft. 1 in. dia. discharge. Overall dimensions: 15 ft. x 11 in. L x 1 ft. 6 in. W x 2 ft. 9 in. H.

Product Details
  • Stock No: BBCF164A.15
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Screw Auger Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed