Stainless Steel Screw Compression Valves

Stainless Steel Screw Compression Valves

(7) Stainless Steel Screw Compression Valves. (6) Of the valves have Inlet/Outlets of: (2) 2 in. dia. S-Line fitting. (1) Of the valves have Inlets of: (1) 2 in. dia. S-Line fitting. Outlet: (1) 2 in. straight SS pipe. Typical overall dimensions: 6 in. L x 3 in. W x 12 in. H. (valve fully retrieved).

Product Details
  • Stock No: BZCH551.a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 15
Additional Product Details
Stainless Steel Screw Compression Valves
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed