Stainless Steel Screw Compression Valves

Stainless Steel Screw Compression Valves

(5) Stainless Steel Screw Compression Valves. T-type. Inlets/Outlets: (4) valves have 3 in. S-Line fittings, (1) valve has 3 in. ACME fitting. Overall dimensions: 6-1/2 in. L x 5 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: BZCH553
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6.5
  • Width (Inches): 5
  • Height (Inches): 15
Additional Product Details
Stainless Steel Screw Compression Valves
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed