Stainless Steel Shell and Tube Heat Exchanger - 268 sq. ft.

Stainless Steel Shell and Tube Heat Exchanger - 268 sq. ft.

Stainless Steel Shell and Tube Heat Exchanger. Contact surface area: 268 sq. ft. Number of tubes: 54. Tube dimensions: 2 in dia. x 114 in. L. Carbon steel shell. Inlets: (1) 20 in. dia., 24-bolt flange, (1) 8 in. dia., 8-bolt flange. Outlets: (1) 8 in. dia., 8-bolt flange, (1) 2-1/2 in. dia. S-Line port. Overall dimensions: 13 ft. 7 in. L x 36 in. W x 36 in. H.

Product Details
  • Stock No: OI239.
  • Manufacturer: Not Specified
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Shell and Tube Heat Exchanger - 268 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed