Stainless Steel Shell and Tube Heat Exchangers

Stainless Steel Shell and Tube Heat Exchangers

Stainless Steel Shell and Tube Heat Exchangers. (1) 3 in. dia. I-line shell tube with (19) 5/16 in. dia. multi-tubes, each 20 ft. long. ~31 sq. ft.

Product Details
  • Stock No: OI160.-01
  • Manufacturer: Not Specified
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 31
  • Tube Material: Stainless Steel
  • Number of Tubes: 19
  • Tube Diameter (inches): 3
  • Tube Length (inches): 240
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 240
Additional Product Details
Stainless Steel Shell and Tube Heat Exchangers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed