Stainless Steel Single Door Cabinet

Stainless Steel Single Door Cabinet

Stainless Steel Single Door Cabinet. Door dimensions: 1 ft. 8-3/4 in. W x 1 ft. 7-1/2 in. H. Overall dimensions: 2 ft. 6 in. L x 2 ft. W x 3 ft. 4 in. H.
Product Details
  • Stock No: RPCN001.1
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 24
  • Height (Inches): 40
Additional Product Details
Stainless Steel Single Door Cabinet
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed