Stainless Steel Single Drum Wastewater Dewatering Screen

Stainless Steel Single Drum Wastewater Dewatering Screen

Stainless Steel Squirrel Cage for Dewatering, 4 ft. x 3 ft., 1/4 in. screen, with drive and Frame. Common applications include vegetables, fruits, red meats, oil/fax rendering, poultry, pork, seafood, snack foods, potatoes, etc. Solids are input into one end of the horizontal cylindrical screen, as the drum spins, water and fines exit through the screen, solids / overs exit the end of the drum opposite the infeed. Estimated weight: 2000 lbs.
Product Details
  • Stock No: AANF150.8
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 2000
Additional Product Details
Stainless Steel Single Drum Wastewater Dewatering Screen
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed