- Product Details
Stainless Steel Single Head Piston Filler
Single Head Piston Line. S/N 051705.i. Designed to dispense can, fill with product, then place lid. External can seamer required (not included). Can type: aluminum or steel cans, size #2-1/2 Type S (sanitary). Maximum allowable can dimensions: 4 in. dia. x 4-1/2 in. H. Piston: 4-1/4 in. dia x 3-1/4 in. L (46.1 cu. in.). Valve: 1 in. dia. Operated by 1/2 hp motor with on/off switch. Equipment was previously refurbished. Overall dimensions: 62 in. L x 26 in. W x 32 in. H (w/ conveyor 78 in. L x 26 in. W x 32 in. H). (XMR64a) (H14)
- Stock No: EMFP001.
- Manufacturer: Not Specified
- Serial Number: 051705.i
- Filler/Capper Type: Pressure Filler
- Inline/Rotary: Inline
- # of Heads: 1
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 0.5
- Length (Inches): 62
- Width (Inches): 26
- Height (Inches): 32
- Previously Used With: Equipment was previously refurbished
- Known Issues or Problems: External can seamer required (not included).
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















