Stainless Steel Single Piston Filler- 5 oz

Stainless Steel Single Piston Filler- 5 oz

Stainless Steel Single Piston Filler- 5 oz. Piston dimensions: 1-1/2 in. dia. x 1-1/2 in. L. Piston stroke: 5- 1/2 in. Inlets: (1) 3/8 in. dia. air fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 3/8 in. dia. air fitting. This unit is incomplete, but we can set up to your application if needed. Overall dimensions: 3 ft. 4 in. L x 1 ft. 2 in. W x 3 ft. 8 in. H. (XMR19)

Product Details
  • Stock No: 7.JRW41a.7
  • Manufacturer: Not Specified
Filler & Capper Details
  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 14
  • Height (Inches): 44
Additional Product Details
  • Known Issues or Problems: This unit is incomplete, but we can set up to your application if needed
Stainless Steel Single Piston Filler- 5 oz
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed