Stainless Steel Single Shell Balance Tank- 85 Gallon

Stainless Steel Single Shell Balance Tank- 85 Gallon

Stainless Steel Single Shell Balance Tank- 85 Gallon. Inside straight-wall dimensions: 29-1/2 in. dia. x 30 in. H. Liquid level float with cut-off valve. Inlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 3 ft. 10 in. L x 2 ft. 7 in. W x 3 ft. 8-1/2 in. H.

Product Details
  • Stock No: DTTC2050.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 4 in. dia. flanged port
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 31
  • Height (Inches): 44.5
Additional Product Details
Stainless Steel Single Shell Balance Tank- 85 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed