- Product Details
Stainless Steel Single Shell Balance Tank- 85 Gallon
Stainless Steel Single Shell Balance Tank- 85 Gallon. Inside straight-wall dimensions: 2 ft. 7-1/2 in. dia. x 2 ft. 6 in. H. Liquid level float with cut-off valve. (4) 12 in. H. legs. Inlets: (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 4 in. dia. 150lb ANSI flanged port. Overall dimensions: 3 ft. 10 in. L x 2 ft. 9 in. W x 3 ft. 6-1/2 in. H.(H13).
Product Details
- Stock No: DTTC2069.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Balance Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 4 in. dia. 150lb ANSI flanged port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 46
- Width (Inches): 33
- Height (Inches): 42.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















