Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon

Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon

Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon. Equipped with measuring glass manometer. Inlets: (1) 2 in. dia. MPT fitting, (1) 4 in. dia. Q-line fitting. Outlets: (1) Tee with 3 in. dia. Q-line fitting and 2 in. dia. butterfly valve. Overall dimensions: 47 in. L x 41 in. W x 39 in. H.

Product Details
  • Stock No: HDOC424.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. MPT fitting, (1) 4 in. dia. Q-line fitting. Outlets: (1) Tee with 3 in. dia. Q-line fitting and 2 in. dia. butterfly valve
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 41
  • Height (Inches): 39
Additional Product Details
Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed