Stainless Steel Single Shell Insulated Tank- 1000 Gallon

Stainless Steel Single Shell Insulated Tank- 1000 Gallon

Stainless Steel Single Shell Insulated Tank. Capacity: 1000 gal. Manway diameter: 18 in. Dividing baffle: 4 ft. 11 in. W x 5 ft. H. Inlets: (2) ½ in. dia. FNPT (thermowells), (2) 4 in. dia. ports. Outlets: (1) 2 in. dia. NPT (drain), (1) 3 in. dia. vent, (2) 4 in. dia. ports, (2) 4 in. dia. ports with butterfly valves. Overall dimensions: 8 ft. 10 in. L x 6 ft. 2 in. W x 9 ft. 8 in. H.
Product Details
  • Stock No: DTTC2037.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (2) ½ in. dia. FNPT (thermowells), (2) 4 in. dia. ports. Outlets: (1) 2 in. dia. NPT (drain), (1) 3 in. dia. vent, (2) 4 in. dia. ports, (2) 4 in. dia. ports with butterfly valves.
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 74
  • Height (Inches): 116
Additional Product Details
Stainless Steel Single Shell Insulated Tank- 1000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed