Stainless Steel Single Shell Tank-150 Gallon

Stainless Steel Single Shell Tank-150 Gallon

Stainless Steel Single Shell Tank-150 Gallon. With half moon lid. 18 n W, 38-½ in. L two inlets on top. One of them is for water level it is at ¾ in. The other inlet is at 2 in. One outlet on bottom at 2 in for drain. Inside measurements: 38-½ in. diameter, 31 in. H. Tank is sitting on 3 legs 18-½ in. H. Overall measurements: 40 in. diameter, 50 in. H.

Product Details

  • Stock No: HDBD1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank-150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed