Stainless Steel Single Shell Tank-18 Gallon

Stainless Steel Single Shell Tank-18 Gallon

Stainless Steel Single Shell Tank-18 Gallon. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 11 in. H. Inlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 1 in. dia. FNPT fitting, (2) 2 in. dia. FNPT fittings. Outlets: (1) 1-1/2 in. dia. FNPT fitting, (1) 3 in. dia. FNPT fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 6 in. W x 2 ft. 1 in. H.
Product Details
  • Stock No: RDGZ01.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 2-1/2 in. dia. FNPT fitting, (1) 1 in. dia. FNPT fitting, (2) 2 in. dia. FNPT fittings. Outlets: (1) 1- 1/2 in. dia. FNPT fitting, (1) 3 in. dia. FNPT fitting
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 18
  • Height (Inches): 25
Additional Product Details
Stainless Steel Single Shell Tank-18 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed